Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-509Pp8-Xt Ethernet Switch 07016380

Ids-509Pp8-Xt Ethernet Switch (Discontinued)

  • Mfr # 07016380
  • Zoro # G4412986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016380
Zoro #
G4412986
UPC #
679202163808
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Mounting
Rack, DIN Rail, Wall, Panel
Standards
IEEE 802.3
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Stack Port
No
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
(9) Gigabit Ethernet Network
Uplink Port
No
Network Technology
10/100/1000Base-T
Total Number of Network Ports
9

Description

IDS-509PP8-XT Industrial Managed PoE Switch: 9 x 10/100/1000Base-T Base-T RJ-45 ports, 8 of which are PoE/PoE+ capable. -40 to 75C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.