Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids105F Ethernet Switch 07010000

Ids105F Ethernet Switch (Discontinued)

  • Mfr # 07010000
  • Zoro # G4409924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07010000
Zoro #
G4409924
UPC #
679202100001
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.2"
Depth
2.8"
Width
4.5"

Details

Power Source
Power Supply
Product Type
Ethernet Switch

Description

IDS-105F Industrial Switch: 5 x 10/100Base-TX RJ-45 ports. 0 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.