Zoro Homepage

Ids205Fcss20Ux Ethernet Switch

  • Mfr # 07012310

  • Zoro # G4395608


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Depth
4.8"
Includes
IDS-205F-CSS20U-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Wall, Rack, Rail, Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012310
Zoro #
G4395608
UPC #
679202123109
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
IDS-205F-CSS20U-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Wall, Rack, Rail, Panel
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Stack Port
No
Total Number of Network Ports
5
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 100Base-BX
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Manageable
Yes
Layer Supported
2
Mounting Type
Rack-mountable, Wall Mountable, Rail-mountable, Panel-mountable
Environmentally Friendly
Yes

Description

IDS-205F-CSS20U-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.