Zoro Homepage

Ids205Ftmd2Xt Ethernet Switch

  • Mfr # 07012260

  • Zoro # G4396545


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Includes
IDS-205F-TMD2-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
Width
5.1"
Mounting
Rack, Wall, Rail, Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012260
Zoro #
G4396545
UPC #
679202122607
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Includes
IDS-205F-TMD2-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rack, Wall, Rail, Panel
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Uplink Port
No
Stack Port
No
Total Number of Network Ports
5
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Network Technology
100Base-FX, 10/100/1000Base-T
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Mounting Type
Panel-mountable, Wall Mountable, Rail-mountable, Rack-mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

IDS-205F-TMD2-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.