Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids205Ftsd20Xt Ethernet Switch 07012280

Ids205Ftsd20Xt Ethernet Switch (Discontinued)

  • Mfr # 07012280
  • Zoro # G4414200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012280
Zoro #
G4414200
UPC #
679202122805
Country of Origin
Canada

Dimensions

Height
1.8"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
Panel, Rack, Wall, Rail
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Network Technology
10/100/1000Base-T, 100Base-LX
Uplink Port
No
Stack Port
No
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(1) Fast Ethernet Network, (4) Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet, Fast Ethernet

Description

IDS-205F-TSD20-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [20 km/ 12.4 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.