
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012300
Zoro #
G4420135
UPC #
679202123000
Country of Origin
Canada
Dimensions
Depth
4.8"
Width
5.1"
Height
1.8"
Details
Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Wall, Rail, Panel, Rack
Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
5
Port/Expansion Slot Details
(1) Fast Ethernet Network, (4) Gigabit Ethernet Network
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Network Technology
100Base-LX, 10/100/1000Base-T
Stack Port
No
Uplink Port
No
Description
IDS-205F-TSD40-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -40 to 75C Industrial extended operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.