
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012860
Zoro #
G4411026
UPC #
679202128609
Country of Origin
Canada
Dimensions
Height
1.8"
Width
5.1"
Depth
4.8"
Details
Item
Ethernet Switch
Mounting
Wall, Panel, Rail, Rack
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Manageable
Yes
Uplink Port
No
Stack Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Network Technology
1000Base-BX, 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Description
IDS-205G-CSS120D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 120km/74.6 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.