
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012880
Zoro #
G4414946
UPC #
679202128807
Country of Origin
Canada
Dimensions
Height
1.8"
Width
5.1"
Depth
4.8"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rack, Panel, Wall, Rail
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Total Number of Network Ports
5
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
No
Uplink Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Network Technology
10/100/1000Base-T, 1000Base-SX
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Description
IDS-205G-TMD05-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. -40 to 75C Industrial extended operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.