Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ids305Fcss20Ux Ethernet Switch

  • Mfr # 07012590

  • Zoro # G4419730


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Width
5.1"
Standards
IEEE 802.3
Includes
IDS-305F-CSS20U-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012590
Zoro #
G4419730
UPC #
679202125905
Country of Origin
Canada

Dimensions

Height
1.8"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Includes
IDS-305F-CSS20U-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rack, Wall, Panel, Rail
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Manageable
Yes
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Network Technology
100Base-BX, 10/100/1000Base-T
Stack Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
Layer Supported
2
Mounting Type
Panel-mountable, Rail-mountable, Wall Mountable, Rack-mountable

Description

IDS-305F-CSS20U-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.