Zoro Homepage

Ids305G-Cms05U Ethernet Switch

  • Mfr # 07013070

  • Zoro # G4402504


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8"
Mounting
Rack, Panel, Rail, Wall
Standards
IEEE 802.3
Height
1.8"
Includes
IDS-305G-CMS05U - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013070
Zoro #
G4402504
UPC #
679202130701
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, Rail, Wall
Standards
IEEE 802.3
Includes
IDS-305G-CMS05U - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Stack Port
No
Uplink Port
No
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Network Technology
1000Base-BX, 10/100/1000Base-T
Layer Supported
2
Mounting Type
Panel-mountable, Rail-mountable, Wall Mountable, Rack-mountable
Environmentally Friendly
Yes

Description

IDS-305G-CMS05U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1000BASE-BX 1310nm TX / 1550nm RX single strand fiber, multimode (SC) [500 m/1640 ft]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.