Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ids305G-Css10U Ethernet Switch

  • Mfr # 07013090

  • Zoro # G4415768


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Mounting
Rail, Panel, Wall, Rack
Depth
4.8"
Includes
IDS-305G-CSS10U - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013090
Zoro #
G4415768
UPC #
679202130909
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Rail, Panel, Wall, Rack
Includes
IDS-305G-CSS10U - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Power Source
AC Adapter
Product Type
Ethernet Switch
Uplink Port
No
Stack Port
No
Total Number of Network Ports
5
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-BX
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
Rail-mountable, Wall Mountable, Panel-mountable, Rack-mountable

Description

IDS-305G-CSS10U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.