Zoro Homepage

Ids305G-Css20D Ethernet Switch

  • Mfr # 07013120

  • Zoro # G4414675


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack, Rail, Wall, Panel
Depth
4.8"
Includes
IDS-305G - Managed Industrial Ethernet Switch with Gigabit Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Width
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013120
Zoro #
G4414675
UPC #
679202131203
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Mounting
Rack, Rail, Wall, Panel
Includes
IDS-305G - Managed Industrial Ethernet Switch with Gigabit Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Network Technology
10/100/1000Base-T, 1000Base-BX
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Uplink Port
No
Mounting Type
Panel-mountable, Rail-mountable, Rack-mountable, Wall Mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

IDS-305G-CSS20D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.