Zoro Homepage

Ids305G-Css20U Ethernet Switch

  • Mfr # 07013110

  • Zoro # G4406126


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Includes
IDS-305G - Managed Industrial Ethernet Switch with Gigabit Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Height
1.8"
Depth
4.8"
Standards
IEEE 802.3
Mounting
Panel, Rail, Wall, Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013110
Zoro #
G4406126
UPC #
679202131104
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
IDS-305G - Managed Industrial Ethernet Switch with Gigabit Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Panel, Rail, Wall, Rack
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Total Number of Network Ports
5
Manageable
Yes
Stack Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Network Technology
10/100/1000Base-T, 1000Base-BX
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Wall Mountable, Rail-mountable, Rack-mountable, Panel-mountable
Layer Supported
2
Environmentally Friendly
Yes

Description

IDS-305G-CSS20U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.