
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07013140
Zoro #
G4410448
UPC #
679202131401
Country of Origin
Canada
Dimensions
Height
1.8"
Depth
4.8"
Width
5.1"
Details
Item
Ethernet Switch
Mounting
Rack, Wall, Panel, Rail
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Network Technology
1000Base-BX, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Description
IDS-305G-CSS40D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.