Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids305G-Css80D Ethernet Switch 07013160

Ids305G-Css80D Ethernet Switch (Discontinued)

  • Mfr # 07013160
  • Zoro # G4417204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013160
Zoro #
G4417204
UPC #
679202131609
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, Wall, Panel, Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Stack Port
No
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-BX
Uplink Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes

Description

IDS-305G-CSS80D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 80km/49.7miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.