
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07013150
Zoro #
G4417868
UPC #
679202131500
Country of Origin
Canada
Dimensions
Depth
4.8"
Width
5.1"
Height
1.8"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rail, Rack, Wall, Panel
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-BX
Total Number of Network Ports
5
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Manageable
Yes
Description
IDS-305G-CSS80U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 80km/49.7 miles ]. -10 to 60C operating temperature. PRO software feature set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.