Zoro Homepage

Ids305Gcsd10Xt Ethernet Switch

  • Mfr # 07013210

  • Zoro # G4404507


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8"
Height
1.8"
Standards
IEEE 802.3
Mounting
Panel, Wall, Rail, Rack
Includes
IDS-305G-CSD10-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013210
Zoro #
G4404507
UPC #
679202132101
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Panel, Wall, Rail, Rack
Includes
IDS-305G-CSD10-XT - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 1000Base-LX/LH
Total Number of Network Ports
5
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Mounting Type
Wall Mountable, Rail-mountable, Rack-mountable, Panel-mountable
Environmentally Friendly
Yes
Layer Supported
2

Description

IDS-305G-CSD10-XT Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-LX/LH, 1310nm single mode port with duplex SC connector [10 km/ 6.2 miles ]. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.