Zoro Homepage

Ids409F3C2Md2Sd120 Eth Switch

  • Mfr # 07013630

  • Zoro # G4412697


product price: $5,017.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Manageable
Yes
Total Number of Network Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013630
Zoro #
G4412697
UPC #
679202136307
Country of Origin
Canada

Dimensions

Width
5.1 in
Fiber Optic Cable Wavelength
1550 nm, 1310 nm
Depth
3 in
Height
4.8 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Manageable
Yes
Total Number of Network Ports
9
Item
Ethernet Switch
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.1D, IEEE 802.3z, IEEE 802.1w, IEEE 802.3, IEEE 802.1ab, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3ad
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Input Voltage
24 V DC, 24 V AC, 12 V DC, 48 V DC
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
100Base-ZX, 10/100/1000Base-T, 100Base-FX
Port/Expansion Slot Details
1 x Fast Ethernet Duplex SC Connector, 2 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network
Power Source
Power Supply, AC/DC
Housing Material
Metal
Redundant Power Supply Supported
Yes
Layer Supported
3
Network (RJ-45)
Yes
Description/Special Features
Remote Monitoring (RMON), IP20, Broadcast Storm Control, Fanless, Surge Protection, Plug and Play
Mounting Type
Panel-mountable, Compact, Wall Mountable, DIN Rail Mountable
Fiber Mode Supported
Multi-mode, Single-mode
Connector Type
Terminal Block

Description

IDS-409F3-C2MD2-SD120 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-ZX, 1550nm single mode port with duplex SC connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.