Zoro Homepage

Ids409F3C2Md2Sd20 Eth Switch

  • Mfr # 07013570

  • Zoro # G4412417


product price: $3,172.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Connector Type
Terminal Block
Description/Special Features
Plug and Play, Broadcast Storm Control, Fanless, Remote Monitoring (RMON), Surge Protection, IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013570
Zoro #
G4412417
UPC #
679202135706
Country of Origin
Canada

Dimensions

Width
5.1 in
Height
4.8 in
Fiber Optic Cable Wavelength
1310 nm
Depth
3 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Connector Type
Terminal Block
Description/Special Features
Plug and Play, Broadcast Storm Control, Fanless, Remote Monitoring (RMON), Surge Protection, IP20
Mounting Type
DIN Rail Mountable, Compact, Panel-mountable, Wall Mountable
Housing Material
Metal
Item
Ethernet Switch
Fiber Mode Supported
Multi-mode, Single-mode
Network (RJ-45)
Yes
Port/Expansion Slot Details
2 x Fast Ethernet Duplex SC Connector, 1 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Total Number of Network Ports
9
Media Type Supported
Twisted Pair, Optical Fiber
Networking Standards
IEEE 802.1ab, IEEE 802.1w, IEEE 802.3z, IEEE 802.1p, IEEE 802.1D, IEEE 802.3ad, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.1Q, IEEE 802.3x
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Input Voltage
48 V DC, 24 V DC, 12 V DC, 24 V AC
Layer Supported
3
Manageable
Yes
Power Source
Power Supply, AC/DC
Network Technology
10/100/1000Base-T, 100Base-LX, 100Base-FX

Description

IDS-409F3-C2MD2-SD20 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.