Zoro Homepage

Ids409F3C2Md2Sd20Xt Eth Switch

  • Mfr # 07013810

  • Zoro # G4395985


product price: $3,322.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Power Source
AC/DC, Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013810
Zoro #
G4395985
UPC #
679202138103
Country of Origin
Canada

Dimensions

Width
5.1 in
Depth
3 in
Fiber Optic Cable Wavelength
1310 nm
Height
4.8 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Power Source
AC/DC, Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Item
Ethernet Switch
Network (RJ-45)
Yes
Housing Material
Metal
Network Technology
100Base-LX, 10/100/1000Base-T, 100Base-FX
Networking Standards
IEEE 802.1ab, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1D, IEEE 802.3, IEEE 802.3ab, IEEE 802.1w, IEEE 802.3x, IEEE 802.3z, IEEE 802.3u, IEEE 802.3ad
Manageable
Yes
Redundant Power Supply Supported
Yes
Connector Type
Terminal Block
Mounting Type
Panel-mountable, Wall Mountable, DIN Rail Mountable, Compact
Layer Supported
3
Description/Special Features
Surge Protection, Fanless, IP20, Remote Monitoring (RMON), Plug and Play, Broadcast Storm Control
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 2 x Fast Ethernet Duplex SC Connector, 1 x Fast Ethernet Duplex SC Connector
Total Number of Network Ports
9
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Fiber Mode Supported
Multi-mode, Single-mode
Input Voltage
12 V DC, 24 V DC, 24 V AC, 48 V DC

Description

IDS-409F3-C2MD2-SD20-XT Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.