Zoro Homepage

Ids409F3C2Md2Sd40 Eth Switch

  • Mfr # 07013590

  • Zoro # G4411559


product price: $3,359.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Depth
3 in
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013590
Zoro #
G4411559
UPC #
679202135904
Country of Origin
Canada

Dimensions

Depth
3 in
Width
5.1 in
Fiber Optic Cable Wavelength
1310 nm
Height
4.8 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Manageable
Yes
Fiber Mode Supported
Single-mode, Multi-mode
Input Voltage
24 V DC, 24 V AC, 12 V DC, 48 V DC
Layer Supported
3
Item
Ethernet Switch
Total Number of Network Ports
9
Network (RJ-45)
Yes
Mounting Type
Wall Mountable, Panel-mountable, DIN Rail Mountable, Compact
Media Type Supported
Optical Fiber, Twisted Pair
Networking Standards
IEEE 802.3x, IEEE 802.1D, IEEE 802.3ad, IEEE 802.3u, IEEE 802.1w, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1ab, IEEE 802.3, IEEE 802.3z
Housing Material
Metal
Port/Expansion Slot Details
1 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network, 2 x Fast Ethernet Duplex SC Connector
Power Source
AC/DC, Power Supply
Connector Type
Terminal Block
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Description/Special Features
Plug and Play, Broadcast Storm Control, IP20, Remote Monitoring (RMON), Fanless, Surge Protection
Network Technology
100Base-LX, 100Base-FX, 10/100/1000Base-T

Description

IDS-409F3-C2MD2-SD40 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.