Zoro Homepage

Ids409F3C2Md2Sd40Xt Eth Switch

  • Mfr # 07013830

  • Zoro # G4393386


product price: $4,041.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Layer Supported
3
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013830
Zoro #
G4393386
UPC #
679202138301
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in
Fiber Optic Cable Wavelength
1310 nm

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Layer Supported
3
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Manageable
Yes
Networking Standards
IEEE 802.1p, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3u, IEEE 802.1Q, IEEE 802.3, IEEE 802.1D, IEEE 802.1ab, IEEE 802.1w, IEEE 802.3z, IEEE 802.3x
Network (RJ-45)
Yes
Network Technology
100Base-LX, 10/100/1000Base-T, 100Base-FX
Description/Special Features
Surge Protection, Plug and Play, IP20, Remote Monitoring (RMON), Broadcast Storm Control, Fanless
Housing Material
Metal
Redundant Power Supply Supported
Yes
Input Voltage
24 V AC, 12 V DC, 48 V DC, 24 V DC
Fiber Mode Supported
Single-mode, Multi-mode
Item
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
2 x Fast Ethernet Duplex SC Connector, 1 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network
Total Number of Network Ports
9
Connector Type
Terminal Block
Mounting Type
DIN Rail Mountable, Wall Mountable, Panel-mountable, Compact
Power Source
Power Supply, AC/DC

Description

IDS-409F3-C2MD2-SD40-XT Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.