Zoro Homepage

Ids409F3C2Md2Sd80 Eth Switch

  • Mfr # 07013610

  • Zoro # G4411820


product price: $4,674.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Network (RJ-45)
Yes
Layer Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013610
Zoro #
G4411820
UPC #
679202136109
Country of Origin
Canada

Dimensions

Depth
3 in
Fiber Optic Cable Wavelength
1310 nm, 1550 nm
Height
4.8 in
Width
5.1 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Network (RJ-45)
Yes
Layer Supported
3
Network Technology
100Base-EX, 100Base-FX, 10/100/1000Base-T
Item
Ethernet Switch
Mounting Type
Compact, Wall Mountable, Panel-mountable, DIN Rail Mountable
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Housing Material
Metal
Power Source
Power Supply, AC/DC
Input Voltage
12 V DC, 24 V AC, 48 V DC, 24 V DC
Port/Expansion Slot Details
2 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network, 1 x Fast Ethernet Duplex SC Connector
Description/Special Features
Surge Protection, Fanless, Remote Monitoring (RMON), IP20, Broadcast Storm Control, Plug and Play
Fiber Mode Supported
Multi-mode, Single-mode
Redundant Power Supply Supported
Yes
Total Number of Network Ports
9
Connector Type
Terminal Block
Networking Standards
IEEE 802.1D, IEEE 802.3, IEEE 802.3u, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3z, IEEE 802.3ab, IEEE 802.1ab, IEEE 802.3x, IEEE 802.1p, IEEE 802.1w

Description

IDS-409F3-C2MD2-SD80 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-EX, 1550nm single mode port with duplex SC connector [80 km/ 49.7 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.