Zoro Homepage

Ids409F3C2Sd20Md2 Eth Switch

  • Mfr # 07013650

  • Zoro # G4415059


product price: $3,352.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1w, IEEE 802.1D, IEEE 802.3x, IEEE 802.3, IEEE 802.1p, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z, IEEE 802.1Q, IEEE 802.3ad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013650
Zoro #
G4415059
UPC #
679202136505
Country of Origin
Canada

Dimensions

Width
5.1 in
Fiber Optic Cable Wavelength
1310 nm
Height
4.8 in
Depth
3 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1w, IEEE 802.1D, IEEE 802.3x, IEEE 802.3, IEEE 802.1p, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z, IEEE 802.1Q, IEEE 802.3ad
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Redundant Power Supply Supported
Yes
Power Source
Power Supply, AC/DC
Description/Special Features
Fanless, Plug and Play, IP20
Fiber Mode Supported
Multi-mode, Single-mode
Total Number of Network Ports
9
Maximum Data Transfer Rate
128-MB/s
Port/Expansion Slot Details
1 x 100Base-FX Duplex SC Connector, 6 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port, 2 x 100Base-LX Duplex SC Connector
Item
Ethernet Switch
Connector Type
Terminal Block
Layer Supported
3
Housing Material
Metal
Manageable
Yes
Input Voltage
48 V DC, 24 V DC, 9.6 V DC, 60 V DC, 12 V DC, 24 V AC
Mounting Type
Compact, Panel-mountable, DIN Rail Mountable, Wall Mountable
Network Technology
100Base-LX, 10/100/1000Base-T, 100Base-FX

Description

IDS-409F3-C2SD20-MD2 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.