Zoro Homepage

Ids409F3C2Sd20Sd40 Eth Switch

  • Mfr # 07013670

  • Zoro # G4416547


product price: $3,697.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Depth
3 in
Network Technology
10/100/1000Base-T, 100Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013670
Zoro #
G4416547
UPC #
679202136703
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in
Fiber Optic Cable Wavelength
1310 nm

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network Technology
10/100/1000Base-T, 100Base-LX
Description/Special Features
Plug and Play, Fanless, Surge Protection, Remote Monitoring (RMON), Broadcast Storm Control, IP20
Item
Ethernet Switch
Housing Material
Metal
Redundant Power Supply Supported
Yes
Mounting Type
Compact, Panel-mountable, Wall Mountable, DIN Rail Mountable
Manageable
Yes
Networking Standards
IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x, IEEE 802.1D, IEEE 802.3ad, IEEE 802.1ab, IEEE 802.1w, IEEE 802.3z, IEEE 802.3, IEEE 802.1p
Connector Type
Terminal Block
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Power Source
AC/DC, Power Supply
Port/Expansion Slot Details
2 x Fast Ethernet Duplex SC Connector, 6 x Gigabit Ethernet Network, 1 x Fast Ethernet Duplex SC Connector
Media Type Supported
Optical Fiber, Twisted Pair
Fiber Mode Supported
Single-mode
Input Voltage
48 V DC, 12 V DC, 24 V DC, 24 V AC
Network (RJ-45)
Yes
Layer Supported
3
Total Number of Network Ports
9

Description

IDS-409F3-C2SD20-SD40 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.