Zoro Homepage

Ids409F3C2Sd40Md2 Eth Switch

  • Mfr # 07013730

  • Zoro # G4393325


product price: $3,648.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Layer Supported
3
Input Voltage
48 V DC, 24 V AC, 24 V DC, 12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013730
Zoro #
G4393325
UPC #
679202137304
Country of Origin
Canada

Dimensions

Depth
3 in
Width
5.1 in
Height
4.8 in
Fiber Optic Cable Wavelength
1310 nm

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Layer Supported
3
Item
Ethernet Switch
Input Voltage
48 V DC, 24 V AC, 24 V DC, 12 V DC
Housing Material
Metal
Media Type Supported
Optical Fiber, Twisted Pair
Connector Type
Terminal Block
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 2 x 100Base-LX Duplex SC Connector, 1 x 100Base-FX Duplex SC Connector
Manageable
Yes
Fiber Mode Supported
Multi-mode, Single-mode
Mounting Type
DIN Rail Mountable, Panel-mountable, Wall Mountable, Compact
Networking Standards
IEEE 802.3ad, IEEE 802.3u, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1w, IEEE 802.3x, IEEE 802.3ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.3z, IEEE 802.3
Total Number of Network Ports
9
Description/Special Features
Plug and Play, Remote Monitoring (RMON), IP20
Power Source
AC/DC, Power Supply
Network Technology
100Base-LX, 100Base-FX, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Network (RJ-45)
Yes
Redundant Power Supply Supported
Yes

Description

IDS-409F3-C2SD40-MD2 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ] and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.