Zoro Homepage

Ids509F3C2Md2Sd20 Eth Switch

  • Mfr # 07013910

  • Zoro # G4393377


product price: $2,439.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network (RJ-45)
Yes
Power Source
Power Supply, AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013910
Zoro #
G4393377
UPC #
679202139100
Country of Origin
Canada

Dimensions

Width
5.1 in
Height
4.8 in
Fiber Optic Cable Wavelength
1310 nm
Depth
3 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network (RJ-45)
Yes
Power Source
Power Supply, AC/DC
Mounting Type
Panel-mountable, Wall Mountable, Compact, DIN Rail Mountable
Input Voltage
24 V AC, 48 V DC, 24 V DC, 12 V DC
Networking Standards
IEEE 802.1ab, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3z, IEEE 802.3ab, IEEE 802.3, IEEE 802.1D, IEEE 802.3ad, IEEE 802.1w, IEEE 802.3x, IEEE 802.3u
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
6 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port, 2 x 100Base-FX Duplex SC Connector, 1 x 100Base-LX Duplex SC Connector
Item
Ethernet Switch
Connector Type
Terminal Block
Housing Material
Metal
Network Technology
10/100/1000Base-T, 100Base-LX, 100Base-FX
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Layer Supported
3
Description/Special Features
Remote Monitoring (RMON), IP20, Alarm Relay, DHCP Relay, Plug and Play, Surge Protection, Broadcast Storm Control, Fanless
Redundant Power Supply Supported
Yes
Total Number of Network Ports
9
Manageable
Yes
Fiber Mode Supported
Multi-mode, Single-mode

Description

IDS-509F3-C2MD2-SD20 Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ]. -10 to 60C operating temperature. PRO Software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.