Zoro Homepage

Iolan Dg1 Rj45 Device Server

  • Mfr # 04031764

  • Zoro # G4406589


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12v DC / 24v DC
Depth
2.5"
Height
0.9"
Width
3.5"
Serial Port Interface
Software selectable RS-232/422/485 on RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04031764
Zoro #
G4406589
UPC #
734660317641
Country of Origin
Canada

Dimensions

Depth
2.5"
Height
0.9"
Width
3.5"

Details

Input Voltage
12v DC / 24v DC
Serial Port Interface
Software selectable RS-232/422/485 on RJ45
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Product Type
Device Server

Description

IOLAN DG1 RJ45 Device Server: 1 x RJ45 connector with software selectable, RS232/422/485 interface, 10/100/1000 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.