Zoro Homepage

Iolan Ds1 25M Device Server

  • Mfr # 04030004

  • Zoro # G4412837


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12v DC / 24v DC
Depth
3.6"
Width
2.5"
Height
0.9"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030004
Zoro #
G4412837
UPC #
734660300049
Country of Origin
Canada

Dimensions

Depth
3.6"
Width
2.5"
Height
0.9"

Details

Input Voltage
12v DC / 24v DC
Color
Black
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Serial Port Interface
Software selectable RS-232/422/485 on DB25M
Product Type
Device Server

Description

IOLAN DS1 Serial Device Server: 1 x DB25M connector with software selectable RS232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.