Zoro Homepage

Iolan Ds1 A4R2 Device Server

  • Mfr # 04031040

  • Zoro # G4401129


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12v DC / 24v DC
Compatibility
Operating System: Linux, Solaris, AIX, SCO Unixware, SCO Openserver, NCR, HPUX, Microsoft Windows Server 2003, XP, 2000
Depth
5"
Height
1.8"
Width
3.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04031040
Zoro #
G4401129
UPC #
734660310406
Country of Origin
Canada

Dimensions

Depth
5"
Height
1.8"
Width
3.6"

Details

Input Voltage
12v DC / 24v DC
Compatibility
Operating System: Linux, Solaris, AIX, SCO Unixware, SCO Openserver, NCR, HPUX, Microsoft Windows Server 2003, XP, 2000
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Serial Port Interface
Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45
Product Type
Device Server

Description

IOLAN DS1 A4R2 Ethernet I/O Device Server: four analog inputs and two relay outputs, 1 x DB9M connector, software selectable EIA-232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD. Terminal block connectors for power and I/O.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.