
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04030960
Zoro #
G4396606
UPC #
734660309608
Country of Origin
Canada
Dimensions
Height
0.9"
Depth
3.5"
Width
2.5"
Details
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Input Voltage
12v DC / 24v DC
Serial Port Interface
Software selectable RS-232/422/485 on DB9M
Product Type
Device Server
Description
IOLAN DS1T Device Server: 1 x DB9M connector, Extended Temperature, pigtail power connector included, software selectable, EIA-232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.