Zoro Homepage

Iolan Scg34 Ru Console Server

  • Mfr # 04033554

  • Zoro # G4390534


product price: $5,222.99
/ea
Free Shipping & Returns

Key Features

Width
17.1"
Height
1.7"
Depth
10.4"
Product Type
Device Server
Number of USB Ports
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04033554
Zoro #
G4390534
UPC #
734660335546
Country of Origin
Canada

Dimensions

Width
17.1"
Height
1.7"
Depth
10.4"

Details

Product Type
Device Server
Number of USB Ports
19

Description

IOLAN SCG34 RU Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 18 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Micro SD Card Slot, Expandable using IOLAN G16 RS232 Card and IOLAN G16 USB Card, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.