
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04031544
Zoro #
G4405995
UPC #
734660315449
Country of Origin
Canada
Dimensions
Height
1.8"
Depth
10.4"
Width
17.1"
Details
Product Type
Device Server
Description
IOLAN SCS16C-DSFP Secure Console Server: 16 x RJ45 RS232 ports with Cisco pinout, Dual SFP, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.