Zoro Homepage

Iolan Scs8C Console Server

  • Mfr # 04030904

  • Zoro # G4396159


product price: $4,795.99
/ea
Free Shipping & Returns

Key Features

Depth
10.4"
Height
1.8"
Width
17.1"
Product Type
Device Server
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030904
Zoro #
G4396159
UPC #
734660309042
Country of Origin
Canada

Dimensions

Depth
10.4"
Height
1.8"
Width
17.1"

Details

Product Type
Device Server
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Mount Type
Rack-mountable
Network (RJ-45)
Yes
Network Standard
10/100/1000Base-T
Package Contents
IOLAN SCS8C 8-Port Secure Console ServerRack Mounting Brackets
Number of Network (RJ-45) Ports
2
Management Port
Yes

Description

IOLAN SCS8C Secure Console Server: 8 x RJ45 RS232 ports with Cisco pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.