
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04031514
Zoro #
G4414955
UPC #
734660315142
Country of Origin
Canada
Dimensions
Width
22"
Height
3.5"
Depth
14.2"
Details
Product Type
Device Server
Description
IOLAN SCS8CM DAC Secure Console Server: 8 x RJ45 RS232 ports with Cisco pinout, Dual AC power, EIA232 interface, Dual 10/100/1000Base-T Ethernet, integrated V.92 modem, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.