Zoro Homepage

Iolan Sdg2 Device Server

  • Mfr # 04031814

  • Zoro # G4414657


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12v DC
Height
0.9"
Width
3.5"
Depth
2.5"
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04031814
Zoro #
G4414657
UPC #
734660318143
Country of Origin
Canada

Dimensions

Height
0.9"
Width
3.5"
Depth
2.5"

Details

Input Voltage
12v DC
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Product Type
Device Server

Description

IOLAN SDG2 Device Server: 2 x RJ45 connectors with software selectable RS232/422/485 interfaces, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.