Zoro Homepage

Iolan Sds1 M Device Server

  • Mfr # 04030804

  • Zoro # G4395529


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12v DC
Color
Black
Height
0.9"
Width
2.5"
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030804
Zoro #
G4395529
UPC #
734660308045
Country of Origin
Canada

Dimensions

Height
0.9"
Width
2.5"
Depth
3.5"

Details

Input Voltage
12v DC
Color
Black
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Interface Ports
Software selectable EIA232/422/485 on RJ45
Product Type
Device Server

Description

IOLAN SDS1 M Secure Device Server: 1 x RJ45 connector with software selectable RS232/422/485 interface, one integrated V.92/V.90 data modem, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.