
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04031090
Zoro #
G4400395
UPC #
734660310901
Country of Origin
Canada
Dimensions
Height
1.8"
Width
3.6"
Depth
5"
Details
Input Voltage
12v DC
Compatibility
Operating System:TruePort, Microsoft Windows Server 2003, XP, Linux, Solaris, AIX, SCO UnixWare, OpenServer, NCR, HP UX
Interface Ports
Software selectable EIA232/422/485 on RJ45
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Product Type
Device Server
Description
IOLAN SDS1 TT4 Secure Ethernet I/O Device Server: four thermocouple/RTD inputs, 1 x DB9M connector, software selectable EIA-232/422/485 interface, 10/100 Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. Terminal block connectors for power and I/O. Extended Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.