
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04031640
Zoro #
G4406710
UPC #
734660316408
Country of Origin
Canada
Dimensions
Width
17.1"
Height
1.8"
Depth
10.4"
Details
Input Voltage
100-240v AC
Interface Ports
Software selectable EIA232/422/485 on RJ45
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Product Type
Device Server
Description
IOLAN SDS16C DC Secure Device Server: 16 x RJ45 connector with Cisco pinout, dual feed 48v DC power, 1U rack mount, software selectable RS232/422/485 interface, dual 10/100/1000Base-T Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.