Zoro Homepage

Iolan Sds16C Device Servera

  • Mfr # 04031614

  • Zoro # G4401759


product price: $5,003.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100-240v AC
Width
43.4"
Depth
26.4"
Height
4.4"
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04031614
Zoro #
G4401759
UPC #
734660316149
Country of Origin
Canada

Dimensions

Width
43.4"
Depth
26.4"
Height
4.4"

Details

Input Voltage
100-240v AC
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Product Type
Terminal Server
Interface Ports
Software selectable EIA232/422/485 on RJ45

Description

IOLAN SDS16C Secure Device Server: 16 x RJ45 connector with Cisco pinout, 1U rack mount, software selectable RS232/422/485 interface, dual 10/100/1000Base-T Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.