Zoro Homepage
This item is Discontinued.
Perle Systems Iolan Sds2 T Device Server 04030620

Iolan Sds2 T Device Server (Discontinued)

  • Mfr # 04030620
  • Zoro # G4399668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030620
Zoro #
G4399668
UPC #
734660306201
Country of Origin
Canada

Dimensions

Depth
3.5"
Height
0.9"
Width
2.5"

Details

Input Voltage
100-240v AC
Color
Black
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Interface Ports
Software selectable EIA232/422/485 on RJ45
Product Type
Device Server

Description

IOLAN SDS2T Secure Device Server: 2 X RJ45 connectors with software selectable RS232/422/485 interfaces, Extended temperature, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, pigtail power connector included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.