Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Iolan Sds32C Device Server 04031624

Iolan Sds32C Device Server (Discontinued)

  • Mfr # 04031624
  • Zoro # G4401314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04031624
Zoro #
G4401314
UPC #
734660316248
Country of Origin
Canada

Dimensions

Depth
43.4"
Width
24.4"
Height
4.4"

Details

Input Voltage
100-240v AC
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Interface Ports
Software selectable EIA232/422/485 on RJ45
Product Type
Terminal Server

Description

IOLAN SDS32C Secure Device Server: 32 x RJ45 connector with Cisco pinout, 1U rack mount, software selectable RS232/422/485 interface, dual 10/100/1000Base-T Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.