Zoro Homepage

Iolan Sds8C Dhv Device Server

  • Mfr # 04032410

  • Zoro # G4420966


product price: $8,061.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100-240v AC
Depth
17.1"
Width
10.4"
Height
1.8"
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04032410
Zoro #
G4420966
UPC #
734660324106
Country of Origin
Canada

Dimensions

Depth
17.1"
Width
10.4"
Height
1.8"

Details

Input Voltage
100-240v AC
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Interface Ports
Software selectable EIA232/422/485 on RJ45
Product Type
Terminal Server

Description

IOLAN SDS8C DHV Electric Utility Terminal Server: 8 x RJ45 serial ports, dual 10/100/1000Base-T Ethernet, 1U rack mount, Dual Universal High Voltage AC/DC power, Software selectable RS232/422/485 interface, Cisco Rj45 pinout, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.