
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04030450
Zoro #
G4398356
UPC #
734660304504
Country of Origin
Canada
Dimensions
Width
17.1"
Depth
10.4"
Height
1.8"
Details
Product Type
Terminal Server
Description
IOLAN STS16 DC Secure Terminal Server: 16 x RJ45 connector, EIA232 interface, 10/100/1000Base-T Ethernet 1U rack mount, 48VDC power, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.