Zoro Homepage

Iolan Sts4 P Device Server

  • Mfr # 04030350

  • Zoro # G4396929


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Height
1.1"
Depth
4.4"
Width
3.2"
Product Type
Device Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030350
Zoro #
G4396929
UPC #
734660303507
Country of Origin
Canada

Dimensions

Height
1.1"
Depth
4.4"
Width
3.2"

Details

Product Type
Device Server

Description

IOLAN STS4 PoE Secure Terminal Server: 4 x RJ45 connectors with RS232 interface, 10/100 Ethernet, 802.3af Power over Ethernet (PoE) compliant, desktop/wall mount, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.