
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04030420
Zoro #
G4394619
UPC #
734660304207
Country of Origin
Canada
Dimensions
Width
17.1"
Height
1.8"
Depth
10.4"
Details
Color
Black
Product Type
Terminal Server
Description
IOLAN STS8 DC Secure Terminal Server: 8 x RJ45 connector, 10/100/1000 Ethernet, 1U rack mount, 48VDC power, RS232 interface, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.