Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Iolan+16 Rack Rs422 Term Servr 04006904

Iolan+16 Rack Rs422 Term Servr (Discontinued)

  • Mfr # 04006904
  • Zoro # G4416346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04006904
Zoro #
G4416346
UPC #
734660069045
Country of Origin
Canada

Dimensions

Height
1.7"
Width
11.8"
Depth
19"

Details

Product Type
Terminal Server

Description

IOLAN+16 Rack Terminal Server: 1U Rack mountable terminal/serial server, 10/100 Network, 16 x RS422 serial ports, RJ45 connectors. AC power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.