Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irg5521+ Fn Router, 08000419

  • Mfr # 08000419

  • Zoro # G4392266


product price: $2,577.99
/ea
Free Shipping & Returns

Key Features

Number of SIM Card Supported
2
Encryption Standard
MD5, PEAP, SSL, 3DES, CAST, AES-CTR, AES-CBC, TLS 1.1, WPA2-PSK, WEP, EAP, AES, TLS, TLS 1.2, WPA2-ENT, LEAP
Frequency
2.40 GHz
Firewall Type
NAT
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08000419
Zoro #
G4392266
UPC #
734660004190
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.9 in
Height
1.8 in
SIM Size Supported
Mini
Width
5.7 in

Details

Number of SIM Card Supported
2
Encryption Standard
MD5, PEAP, SSL, 3DES, CAST, AES-CTR, AES-CBC, TLS 1.1, WPA2-PSK, WEP, EAP, AES, TLS, TLS 1.2, WPA2-ENT, LEAP
Frequency
2.40 GHz
Firewall Type
NAT
Memory Technology
DDR4 SDRAM
Multi-SIM Supported
Yes
Package Contents
IRG5521+ FN Modem/Wireless RouterGPIO Cable w/4 Pin PlugWLAN Antennas
Cellular Generation
4G
Number of Broadband (RJ-45) Ports
1
Network Band
Dual Band
Number of Network (RJ-45) Ports
1
Cellular Data Connectivity Technology
DC-HSPA+, WCDMA, LTE Cat 12, HSPA+, HSPA, LTE, UMTS, LTE Advanced Pro
Broadband Transmission Technology
Ethernet, Cellular
High Availability Supported
Yes
Mounting
Desktop, DIN Rail Mountable, Panel-mountable, Wall Mountable
ISM Band
Yes
Flash Memory Capacity
4 GB
Wi-Fi Generation
Wi-Fi 5
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
USB
Yes
Item
Modem/Wireless Router
Storage Media
MultiMediaCard (MMC)
Total Wireless Transmission Speed
108.38-MB/s
UNII Band
Yes
Processor Core
Dual-core (2 Core)
Processor Speed
1.20 GHz
UNII Maximum Frequency
5 GHz
VPN Supported
Yes
Ethernet Technology
Gigabit Ethernet
Standard Memory
1 GB
USB Version
USB 3.2 Type C
Cellular Network Supported
WCDMA 1900, HSPA 1900, HSPA 900, WCDMA 800, HSPA 800, LTE 1500, LTE 2100, HSPA 1700, LTE 1700, HSPA 850, UMTS 800, LTE 2600, LTE 700, WCDMA 900, UMTS 850, LTE 850, WCDMA 1700, WCDMA 850, LTE 900, UMTS 2100, LTE 2300, HSPA 2100, LTE 1900, UMTS 1900, WCDMA 2100, UMTS 1700, UMTS 900, LTE 1800
Processor Type
Cortex A53
Product Material
Die-cast Aluminum
Total Number of Network Ports
2

Description

IRG5521+ FN FirstNet Ready LTE Router with integrated: LTE-A PRO (CAT12 600M with B14 NA support), GPS/GNSS, Wireless LAN (2.4/5 GHz), 2 x 10/100/1000 RJ45 Ethernet, USB-C Port, RS232, GPIO, IGN (ignition sense pin), 2 x Digital Inputs, Alarm Relay, 485 half-duplex, IP54 enclosure. GPIO Cable w/4 pin plug and WLAN antennas included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.