Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irg5521 Router, 08000294

  • Mfr # 08000294

  • Zoro # G4390254


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Cellular Generation
4G
Cellular Data Connectivity Technology
UMTS, HSPA, HSPA+, LTE Advanced, DC-HSPA+
Flash Memory Capacity
4 GB
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08000294
Zoro #
G4390254
UPC #
734660002943
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8 in
Width
5.8 in
SIM Size Supported
Mini
Depth
3.9 in

Details

Cellular Generation
4G
Cellular Data Connectivity Technology
UMTS, HSPA, HSPA+, LTE Advanced, DC-HSPA+
Flash Memory Capacity
4 GB
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Encryption Standard
WPA2-PSK, AES, WPA-PSK, WEP
Frequency
2.40 GHz
Item
Wireless Router
Total Wireless Transmission Speed
108.38-MB/s
Processor Speed
1.20 GHz
VPN Supported
Yes
USB
Yes
Number of SIM Card Supported
2
USB Version
USB 3.2 Type C
Network Band
Dual Band
Processor Core
Dual-core (2 Core)
UNII Maximum Frequency
5 GHz
Package Contents
IRG5521+ Wireless Router Power Supply and LTE Antennas
Mounting
DIN Rail Mountable, Desktop, Panel-mountable, Wall Mountable
Number of Network (RJ-45) Ports
2
Processor Type
Cortex A53
Standard Memory
1 GB
Wi-Fi Generation
Wi-Fi 5
Memory Technology
DDR4 SDRAM
Cellular Network Supported
LTE 900, LTE 2600, LTE 850, WCDMA 900, WCDMA 1800, WCDMA 1900, WCDMA 2100, WCDMA 850, LTE 800, LTE 1800, LTE 2300, LTE 2100, LTE 1900, LTE 700
Wireless LAN Standard
IEEE 802.11ac
Product Material
Die-cast Aluminum
Multi-SIM Supported
Yes
ISM Band
Yes
UNII Band
Yes
Broadband Transmission Technology
Ethernet, Cellular

Description

IRG5521 LTE Router with integrated: LTE-A (CAT6 300M / 50M), GPS/GNSS, Wireless LAN (2.4/5 GHz), 2 x 10/100/1000 RJ45 Ethernet, USB-C Port, RS232, GPIO, IGN (ignition sense pin), 2 x Digital Inputs, Alarm Relay, RS485 half-duplex, IP54 enclosure. North American power adapter and LTE antennas included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.