Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Irg5541 Router, 08000094 08000094

Irg5541 Router, 08000094 (Discontinued)

  • Mfr # 08000094
  • Zoro # G4391995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08000094
Zoro #
G4391995
UPC #
734660000949
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.8"
Height
1.8"
Depth
3.9"

Details

Product Type
Modem/Wireless Router
Wireless LAN Standard
IEEE 802.11ac

Description

IRG5541 LTE Router with integrated: LTE-A (CAT6 300M / 50M), GPS/GNSS, Wireless LAN (2.4/5 GHz), 4 x 10/100/1000 RJ45 Ethernet, USB-C Port, RS232, GPIO, IGN (ignition sense pin), 2 x Digital Inputs, Alarm Relay, RS485 half-duplex, IP54 enclosure. North American power adapter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.